Deep groove ball bearing FAG 6410-C-C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
Superseded Ref:6410-C3
FAG:6410-C-C3
Rubix:244A4132
Manufacturer :0939991000030
EAN:4054372544347

Product details : FAG 6410-C-C3 0939991000030 DEEP GROOVE BALL BEARING
The C-generation of this deep-groove ball bearing features quieter operation, optimized kinematics, and increased smoothness. Designed by FAG to meet new industry requirements, this bearing offers superior performance. Its innovative design ensures even load distribution, reduces friction, and improves operational efficiency.
Features:
This FAG bearing is a single-row, deep-groove ball bearing. It is a robust design with a steel cage. It withstands high radial loads (both dynamic and static) and can handle moderate axial loads. This Generation C FAG bearing is manufactured using optimized processes, giving it lower resistance torque and smoother operation. Its C3 radial clearance allows it to better handle temperature variations and high speeds.
Maintenance:
To ensure a long service life, it is necessary to periodically check the condition of the bearings and perform basic maintenance:
- Check for noise, temperature, and visual condition.
- Clean the balls and raceway.
- Lubricate with grease or oil depending on the application.
Sealing:
This bearing is not sealed, which means it is best suited for use in clean environments. It is necessary to check the bearing’s lubrication regularly.
Brand Information:
Part of the Schaeffler Group, FAG is a brand of high-quality bearings. With a presence in more than 50 countries, FAG has established itself as one of the leaders in the bearing industry, serving industry professionals for several decades.
Features:
This FAG bearing is a single-row, deep-groove ball bearing. It is a robust design with a steel cage. It withstands high radial loads (both dynamic and static) and can handle moderate axial loads. This Generation C FAG bearing is manufactured using optimized processes, giving it lower resistance torque and smoother operation. Its C3 radial clearance allows it to better handle temperature variations and high speeds.
Maintenance:
To ensure a long service life, it is necessary to periodically check the condition of the bearings and perform basic maintenance:
- Check for noise, temperature, and visual condition.
- Clean the balls and raceway.
- Lubricate with grease or oil depending on the application.
Sealing:
This bearing is not sealed, which means it is best suited for use in clean environments. It is necessary to check the bearing’s lubrication regularly.
Brand Information:
Part of the Schaeffler Group, FAG is a brand of high-quality bearings. With a presence in more than 50 countries, FAG has established itself as one of the leaders in the bearing industry, serving industry professionals for several decades.
Strengths
The main advantage of this bearing is its C-series design. It offers higher performance and lower noise levels, making it a cost-effective solution. Additionally, its single row of balls provides high resistance to sustained rotational speeds, enhanced by the absence of seals (better heat dissipation) and C3 radial clearance (faster rotation).
Applications
This FAG bearing is ideal for high-speed applications under high radial loads. The lack of a seal makes it ideal for operation within an enclosure: gearboxes, reduction gears, reverse gearboxes, pumps, drives, etc.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 64..-c |
| Reference speed | 6800 rpm |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 57.21 excl. VAT
/ Each
£ 68.65 incl. VAT
- In stock: Next day delivery
