Deep groove ball bearing FAG 6005-C>V, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:6005-C>V
Rubix:244A4147
Manufacturer :0949826780000
EAN:4054372546631

Product details : FAG 6005-CV 0949826780000 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing, designed with a sheet steel cage, is an essential component for ensuring the proper operation of industrial machinery. This type of bearing is known for its robustness and durability, offering reliable performance even in demanding environments. Thanks to its single-row ball design, it is particularly well-suited to withstand radial and axial loads, ensuring smooth and efficient rotation.
Features:
This FAG rigid ball bearing stands out for its single-row ball design. This configuration allows it to withstand combined loads—both radial and axial—with high stability. This bearing is equipped with a sheet steel cage, which ensures the balls are held securely while minimizing internal friction. It is open and therefore not sealed. Its robust and precise construction guarantees optimal performance in various industrial applications.
Maintenance:
This single-row ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments. To ensure optimal service life and consistent performance, it is important to follow the manufacturer’s maintenance recommendations. This includes regular lubrication, inspecting the bearing’s condition, and replacing it if necessary.
Sealing:
This rigid bearing is open, meaning it is designed without a seal. It must therefore be lubricated regularly.
Brand Information:
FAG, a globally recognized brand, is part of the Schaeffler Group, a leader in the manufacture of mechanical components for industry. With over a century of experience, FAG is synonymous with innovation, quality, and reliability. The brand stands out for its advanced technical solutions and its commitment to excellence. By continuously investing in research and development, FAG strives to meet the diverse needs of modern industries, offering products that combine performance and durability. Its reputation is built on customer trust and the quality of its industrial solutions.
Features:
This FAG rigid ball bearing stands out for its single-row ball design. This configuration allows it to withstand combined loads—both radial and axial—with high stability. This bearing is equipped with a sheet steel cage, which ensures the balls are held securely while minimizing internal friction. It is open and therefore not sealed. Its robust and precise construction guarantees optimal performance in various industrial applications.
Maintenance:
This single-row ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments. To ensure optimal service life and consistent performance, it is important to follow the manufacturer’s maintenance recommendations. This includes regular lubrication, inspecting the bearing’s condition, and replacing it if necessary.
Sealing:
This rigid bearing is open, meaning it is designed without a seal. It must therefore be lubricated regularly.
Brand Information:
FAG, a globally recognized brand, is part of the Schaeffler Group, a leader in the manufacture of mechanical components for industry. With over a century of experience, FAG is synonymous with innovation, quality, and reliability. The brand stands out for its advanced technical solutions and its commitment to excellence. By continuously investing in research and development, FAG strives to meet the diverse needs of modern industries, offering products that combine performance and durability. Its reputation is built on customer trust and the quality of its industrial solutions.
Strengths
This FAG deep-groove ball bearing offers robustness and durability, enabling extended use even under harsh operating conditions. The sheet steel cage enhances the bearing’s robustness, thereby reducing premature wear and maintenance requirements. It is a C-series bearing, meaning it was specifically developed to reduce noise levels and friction. The low friction resistance of this bearing enables greater energy efficiency and lower operating costs.
Applications
This deep-groove ball bearing is versatile and can be used in a wide range of industrial applications. Thanks to its ability to withstand both radial and axial loads, it is ideal for production equipment, machine tools, and processing plants.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 60..-c |
| Material | steel |
| Reference speed | 16400 rpm |
| Limit speed | 23700 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- In stock: Next day delivery
