Deep groove ball bearing FAG 6203-C-C4>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:6203-C-C4>V
Rubix:244A4032
Manufacturer :0956620900040
EAN:4054372958014

Product details : FAG 6203-C-C4V 0956620900040 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing offers optimized performance thanks to its state-of-the-art design. With a C4 radial clearance, it is ideal for harsh industrial environments. This type of bearing significantly reduces friction and noise. It guarantees high energy efficiency while providing the necessary robustness to withstand high radial loads as well as moderate axial loads.
Features:
This single-row deep groove ball bearing features C-generation design, engineered to improve operation, making it quieter and more efficient. Thanks to a riveted sheet metal cage, this open bearing offers a high capacity to handle significant radial loads while maintaining consistent performance. Its C4 radial internal clearance, which is significantly greater than standard, provides better tolerance to deformation and thermal expansion, thus ensuring stable operation even at high speeds.
Maintenance:
This FAG bearing is open and requires minimal but regular maintenance to ensure a long service life. It is recommended to inspect and lubricate the bearing periodically with a suitable grease or oil to prevent premature wear. Regular cleaning is necessary to remove particles that could affect its proper operation (using compressed air).
Sealing:
This bearing model is not equipped with a sealing system. Its open design means it is not protected against contaminants such as dust or moisture. However, the lack of a seal helps minimize internal friction and promotes heat dissipation, thereby ensuring smoother operation and superior performance.
Brand Information:
FAG, a brand of the Schaeffler Group, is internationally recognized for its expertise in high-precision bearings and mechanical solutions. With over 130 years of history, FAG is committed to offering innovative and sustainable products to improve the energy efficiency and reliability of industrial machinery. Present in more than 50 countries, the brand is a key leader in the industry.
Features:
This single-row deep groove ball bearing features C-generation design, engineered to improve operation, making it quieter and more efficient. Thanks to a riveted sheet metal cage, this open bearing offers a high capacity to handle significant radial loads while maintaining consistent performance. Its C4 radial internal clearance, which is significantly greater than standard, provides better tolerance to deformation and thermal expansion, thus ensuring stable operation even at high speeds.
Maintenance:
This FAG bearing is open and requires minimal but regular maintenance to ensure a long service life. It is recommended to inspect and lubricate the bearing periodically with a suitable grease or oil to prevent premature wear. Regular cleaning is necessary to remove particles that could affect its proper operation (using compressed air).
Sealing:
This bearing model is not equipped with a sealing system. Its open design means it is not protected against contaminants such as dust or moisture. However, the lack of a seal helps minimize internal friction and promotes heat dissipation, thereby ensuring smoother operation and superior performance.
Brand Information:
FAG, a brand of the Schaeffler Group, is internationally recognized for its expertise in high-precision bearings and mechanical solutions. With over 130 years of history, FAG is committed to offering innovative and sustainable products to improve the energy efficiency and reliability of industrial machinery. Present in more than 50 countries, the brand is a key leader in the industry.
Strengths
- Reduced friction and noise for smoother operation.
- High resistance to moderate radial and axial loads.
- C4 internal radial clearance offering high tolerance to thermal variations.
- Open design promoting heat dissipation and lubrication.
- Ideal for applications requiring a reliable and durable bearing.
- High resistance to moderate radial and axial loads.
- C4 internal radial clearance offering high tolerance to thermal variations.
- Open design promoting heat dissipation and lubrication.
- Ideal for applications requiring a reliable and durable bearing.
Applications
This FAG deep groove ball bearing is particularly well-suited for mechanisms requiring effective support of heavy radial loads, such as electric motors, pumps, and gearboxes. Its C4 radial clearance makes it effective for high-speed applications or those with regular variations in load or temperature.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-c |
| Reference speed | 20100 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
- Delivery usually within ( 7 ) days
