Deep groove ball bearing FAG 6206-C-HRS>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Ball bearing
See technical informationReferences
Superseded Ref:6206-RSR
FAG:6206-C-HRS>V
Rubix:263A4237
Manufacturer :0955623460000
EAN:4054372859410

Product details : FAG 6206-C-HRSV DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is designed to meet the demands of industrial applications where precision, reliability, and durability are essential. It effectively supports radial and axial loads in both directions, while ensuring smooth and quiet operation. Its C-generation design reduces friction torque and noise levels, thereby ensuring increased energy efficiency and longevity.
Features:
This ball bearing features a sheet steel cage that provides excellent resistance to continuous loads and occasional shocks. Its standard radial clearance allows for optimal fit in many mechanical configurations, thereby minimizing internal friction and promoting consistent performance. Partial sealing provided by a rubber seal on one side ensures protection against moisture and contaminants, while leaving the other side open for effective ventilation and lubrication. Its optimized design allows for high speeds while maintaining a low noise level, making it ideal for systems requiring high precision.
Maintenance:
This deep-groove ball bearing is designed to minimize maintenance requirements thanks to its rubber seal, which prevents the ingress of dust and moisture. However, to ensure its longevity, regular monitoring is recommended. It is essential to periodically check operating noise, temperature, and the condition of the seal. Depending on the operating environment, cleaning of the exterior surfaces may be necessary to remove any dirt buildup that could impair performance. Adequate lubrication must be maintained to prevent premature wear and ensure optimal performance.
Sealing:
This bearing is equipped with a rubber seal on one side, providing effective protection against moisture and contaminants. This hybrid design helps keep the balls clean and maintains internal lubrication while reducing resistance to movement. The other side, which has no seal, promotes better ventilation and oil flow, which is particularly useful in certain applications where rapid heat or particle dissipation is required. This system provides a good balance between protection and efficiency.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in bearing solutions and motion technologies. With over 100 years of innovation, it specializes in the development of high-performance bearings for the industrial, automotive, and aerospace sectors. Its products are designed to offer extended service life, optimal reliability, and superior energy efficiency.
Key Benefits:
- Reduced noise and friction thanks to the C-generation design.
- Partial protection against contaminants with a rubber seal on one side.
- Suitable for high-speed applications thanks to its moderate friction.
- Extended service life with minimal maintenance.
- Capable of withstanding heavy radial loads and moderate axial loads.
- Reliable performance in various industrial environments.
- Design optimized for energy efficiency and reduced wear.
Applications:
This deep-groove ball bearing is widely used across many industrial sectors. It is ideal for transmission systems, such as gearboxes and gearmotors, where it ensures smooth and precise motion. In the automotive industry, it is used in steering systems, tension rollers, and shaft guides. With its single-side seal, this bearing is ideal for outboard mounting, allowing for optimal lubrication on one side while providing effective protection against contaminants on the other.
Features:
This ball bearing features a sheet steel cage that provides excellent resistance to continuous loads and occasional shocks. Its standard radial clearance allows for optimal fit in many mechanical configurations, thereby minimizing internal friction and promoting consistent performance. Partial sealing provided by a rubber seal on one side ensures protection against moisture and contaminants, while leaving the other side open for effective ventilation and lubrication. Its optimized design allows for high speeds while maintaining a low noise level, making it ideal for systems requiring high precision.
Maintenance:
This deep-groove ball bearing is designed to minimize maintenance requirements thanks to its rubber seal, which prevents the ingress of dust and moisture. However, to ensure its longevity, regular monitoring is recommended. It is essential to periodically check operating noise, temperature, and the condition of the seal. Depending on the operating environment, cleaning of the exterior surfaces may be necessary to remove any dirt buildup that could impair performance. Adequate lubrication must be maintained to prevent premature wear and ensure optimal performance.
Sealing:
This bearing is equipped with a rubber seal on one side, providing effective protection against moisture and contaminants. This hybrid design helps keep the balls clean and maintains internal lubrication while reducing resistance to movement. The other side, which has no seal, promotes better ventilation and oil flow, which is particularly useful in certain applications where rapid heat or particle dissipation is required. This system provides a good balance between protection and efficiency.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in bearing solutions and motion technologies. With over 100 years of innovation, it specializes in the development of high-performance bearings for the industrial, automotive, and aerospace sectors. Its products are designed to offer extended service life, optimal reliability, and superior energy efficiency.
Key Benefits:
- Reduced noise and friction thanks to the C-generation design.
- Partial protection against contaminants with a rubber seal on one side.
- Suitable for high-speed applications thanks to its moderate friction.
- Extended service life with minimal maintenance.
- Capable of withstanding heavy radial loads and moderate axial loads.
- Reliable performance in various industrial environments.
- Design optimized for energy efficiency and reduced wear.
Applications:
This deep-groove ball bearing is widely used across many industrial sectors. It is ideal for transmission systems, such as gearboxes and gearmotors, where it ensures smooth and precise motion. In the automotive industry, it is used in steering systems, tension rollers, and shaft guides. With its single-side seal, this bearing is ideal for outboard mounting, allowing for optimal lubrication on one side while providing effective protection against contaminants on the other.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | generazione c |
| Cage | steel |
| Reference speed | 10200 rpm |
| Limit speed | 10200 rpm |
| Reaming diameter | 30 mm |
| Thickness | 16 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Weight | 0.186 kg |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 7 ) days
