Deep groove ball bearing SNR 6214F600, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Ball bearing
See technical informationReferences
SNR:6214F600
Rubix:204A9834
EAN:3413520137663



Product details : SNR 6214F600 SPECIFIC BALL BEARINGS
Deep groove ball bearing TOPLINE, radial contact, sheet-metal cage, open, for 350°C application
Applications
Very high temperatures up to 350°C
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 83.71 excl. VAT
/ Each
£ 100.45 incl. VAT
- Delivery usually within ( 3 ) days
