Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR AB41275S01 AGRICULTURAL BEARING
Deep groove ball bearing SNR AB41275S01, Outer diameter: 80 mm | Width: 27 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
References
snr:
AB41275S01
rubix:
394A6403
ean:
3413521546914
Technical specifications
Inner diameter
45
mm
Outer diameter
80
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AB41275S01 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
80
mm
Width
27
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.73
excl. VAT
/
Each
£
42.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 16011, Outer diameter: 90 mm | Width: 11 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6222ZZ, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6226C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing PTN 61801-2RS, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6211-RS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR 6000EEC3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 62305-A-2RSR, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6205NRC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6301, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6014.ZZC3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6407ZZ, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 61901-2RSR-HLN, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6211-2Z/C3HT, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6007/W64, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6305-2RS1NR/W64, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm