Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6000 |
Material | chrome steel |
Cage | steel |
Limit speed | 5600 rpm |
Precision | p0 |
Basic static load, radial - C0r | 26350 N |
Basic dynamic load, radial - Cr | 33750 N |
Weight | 0.58 kg |
Usually arrives within 14 working days