Deep groove ball bearing NTN 6213LLUCM/5K, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Ball bearing
See technical informationReferences
NTN:6213LLUCM/5K
Rubix:204A9814
EAN:4547359004915



Product details : NTN 6213LLUCM/5K DEEP GROOVE BALL BEARING
The single-row rigid ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing with shields or seals, presence of a snap ring, various clearances, several types of cages...
Applications
Agricultural applications, applications subject to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 31.49 excl. VAT
/ Each
£ 37.79 incl. VAT
- Delivery usually within ( 3 ) days
