RHP HOUSED BEARING UNIT NP35EC

Pillow Block Unit

See technical informationSee documents

References

RHP:NP35EC
Rubix:158A6822
Manufacturer :NP35EC R
EAN:00747023019144
brand logo

Technical specifications

Inner diameter35 mm
Fixation centre-to-centre distance136.5 mm
Shaft Height47.6 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT NP35EC


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP35EC - RHP Cast Iron Pillow Block - Inside Diameter 35

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight1700 g
Inner diameter35 mm
Fixation centre-to-centre distance136.5 mm
Shaft Height47.6 mm
Materialcast iron
Total bearing width38.93 mm
Outer diameter93 mm
Diameter of fixation holes12 mm
Height93 mm
Length166 mm
Seriesnp
Weight1.7 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
£ 41.79 excl. VAT
/ Each
£ 50.15 incl. VAT
  • Delivery usually within ( 2 ) days