Deep groove ball bearing SNR 6008ZC3, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6008.ZC3
See technical informationReferences
SNR:6008ZC3
Rubix:204A8995
Manufacturer :6008.ZC3
EAN:3413520113339



Product details : SNR 6008ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Weight | 0.192 kg |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Usually arrives within 14 working days
