Deep groove ball bearing FAG 6208-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm

Deep groove ball bearing

See technical information

References

FAG:6208-C3
Rubix:158A0307
Manufacturer :0167203770030
EAN:4012801069939
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : FAG 6208-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 62, single row, steel sheet metal cage

Strengths

High load capacity, high rotational speed possible.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x80x80 mm
Logistic Weight372 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Sealingopen
Bearing Clearancec3
Series62
Materialsteel
Reference speed9300 rpm
Limit speed12300 rpm
Basic static load, radial - C0r17800 N
Basic dynamic load, radial - Cr31000 N
£ 311.00 excl. VAT
/ 25 pieces
£ 373.20 incl. VAT
  • In stock: Next day delivery

Check our products from related categories