Deep groove ball bearing FAG 6021-C4, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Ball bearings
See technical informationReferences
FAG:6021-C4
Rubix:274A6686
Manufacturer :0167184020040
EAN:4012801274999

Product details : FAG 6021-C4 DEEP GROOVE BALL BEARING
This open-design deep groove ball bearing is engineered to deliver reliable performance in a variety of industrial applications.
Features:
This deep groove ball bearing is a single-row model, offering a robust and efficient design. Its solid brass cage plays a crucial role in reinforcing the bearing’s structure. The bearing is open, meaning it is designed without a seal.
Maintenance:
Since this rigid ball bearing is open, it offers no protection against contamination. It is recommended to regularly check the condition of the product to ensure proper performance.
Sealing:
This single-row ball bearing is designed without a seal, so it is particularly susceptible to contamination. It is important to note that it must be used in relatively clean environments.
Brand Information:
FAG, a world-renowned brand in the bearing industry, is dedicated to providing innovative, high-quality solutions to industrial sectors. With an extensive product range, FAG meets companies’ needs for performance, reliability, and durability. By incorporating cutting-edge technologies into its bearings, the brand ensures optimal efficiency while allowing industrial SMEs to focus on their core business. Thanks to its commitment to innovation and quality, FAG remains a trusted choice for companies seeking to improve their operational and economic performance.
Features:
This deep groove ball bearing is a single-row model, offering a robust and efficient design. Its solid brass cage plays a crucial role in reinforcing the bearing’s structure. The bearing is open, meaning it is designed without a seal.
Maintenance:
Since this rigid ball bearing is open, it offers no protection against contamination. It is recommended to regularly check the condition of the product to ensure proper performance.
Sealing:
This single-row ball bearing is designed without a seal, so it is particularly susceptible to contamination. It is important to note that it must be used in relatively clean environments.
Brand Information:
FAG, a world-renowned brand in the bearing industry, is dedicated to providing innovative, high-quality solutions to industrial sectors. With an extensive product range, FAG meets companies’ needs for performance, reliability, and durability. By incorporating cutting-edge technologies into its bearings, the brand ensures optimal efficiency while allowing industrial SMEs to focus on their core business. Thanks to its commitment to innovation and quality, FAG remains a trusted choice for companies seeking to improve their operational and economic performance.
Strengths
• Single-row ball design: ensures even load distribution, thereby optimizing the bearing’s stability and durability in various applications.
• Solid brass cage: reinforces the product’s structure, ensuring extended service life.
• Open design: allows for heat dissipation, making the product suitable for high-temperature applications.
• Solid brass cage: reinforces the product’s structure, ensuring extended service life.
• Open design: allows for heat dissipation, making the product suitable for high-temperature applications.
Applications
Its open design is ideal for environments where contaminating particles are rare and where additional protective measures are in place. Furthermore, this bearing demonstrates excellent performance in machines operating under a variety of conditions.
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 60 |
| Reference speed | 4950 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 71.77 excl. VAT
/ Each
£ 86.12 incl. VAT
- Usually arrives within 14 working days
