Deep groove ball bearing FAG 61952-M, Outer diameter: 360 mm | Width: 46 mm | Inner diameter: 260 mm
Ball bearings
See technical informationReferences
FAG:61952-M
Rubix:274A6807
Manufacturer :0190990020000
EAN:4012801541107

Product details : FAG 61952-M DEEP GROOVE BALL BEARING
619..-M single-row ball bearings, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 14289 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 360 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 619..-m |
| Cage | brass |
| Reference speed | 2180 rpm |
| Limit speed | 3050 rpm |
| Basic static load, radial - C0r | 280000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 1,106.94 excl. VAT
/ Each
£ 1,328.33 incl. VAT
- Usually arrives within 14 working days
