Deep groove ball bearing FAG 6208-C-Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearings
See technical informationReferences
FAG:6208-C-Z
Rubix:389A7099
Manufacturer :0792397490000
EAN:4054364441241

Product details : FAG 6208-C-Z DEEP GROOVE BALL BEARING
Features:
This deep-groove ball bearing is a single-row ball bearing. This C-series product is designed to provide low noise levels and low resistance torque. It features a shield and a sheet steel cage.
Maintenance:
This bearing is pre-lubricated for life to reduce maintenance requirements. However, it is recommended to occasionally check the condition of the bearing to ensure optimal performance.
Sealing:
This bearing is equipped with a sealing deflector that protects the balls and cage from external contamination, ensuring reliable operation.
Brand Information:
FAG is a world-renowned German brand specializing in the manufacture of high-precision bearings and solutions for a wide range of industries. Founded in 1883, the company is a pioneer in the development of innovative bearing technologies. Thanks to its technical expertise and ongoing investments in research and development, FAG offers reliable, high-performance products that meet the rigorous requirements of the industrial, automotive, aerospace, and many other sectors. As a subsidiary of the Schaeffler Group, FAG continues to play a key role in improving the efficiency and sustainability of equipment worldwide.
This deep-groove ball bearing is a single-row ball bearing. This C-series product is designed to provide low noise levels and low resistance torque. It features a shield and a sheet steel cage.
Maintenance:
This bearing is pre-lubricated for life to reduce maintenance requirements. However, it is recommended to occasionally check the condition of the bearing to ensure optimal performance.
Sealing:
This bearing is equipped with a sealing deflector that protects the balls and cage from external contamination, ensuring reliable operation.
Brand Information:
FAG is a world-renowned German brand specializing in the manufacture of high-precision bearings and solutions for a wide range of industries. Founded in 1883, the company is a pioneer in the development of innovative bearing technologies. Thanks to its technical expertise and ongoing investments in research and development, FAG offers reliable, high-performance products that meet the rigorous requirements of the industrial, automotive, aerospace, and many other sectors. As a subsidiary of the Schaeffler Group, FAG continues to play a key role in improving the efficiency and sustainability of equipment worldwide.
Strengths
- Reliability: This deep-groove ball bearing offers reliability, ensuring optimal performance in a variety of industrial applications.
- Durability: Thanks to its high-quality design, this bearing is built to last.
- Ease of Installation: Its simple design allows for quick and easy installation, thereby reducing downtime.
- Metal Deflector: This sealing system protects the bearing from contaminants.
- Durability: Thanks to its high-quality design, this bearing is built to last.
- Ease of Installation: Its simple design allows for quick and easy installation, thereby reducing downtime.
- Metal Deflector: This sealing system protects the bearing from contaminants.
Applications
These bearings are used in industrial applications such as conveyors, material handling equipment, and agricultural machinery. They are suitable for systems requiring high radial loads and are capable of operating at high speeds. Thanks to their robust design, they ensure reliable performance in various industrial environments, such as production lines and warehouse material handling systems.
Technical specifications
Attributes
| Logistic Weight | 354 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-c-z |
| Reference speed | 10500 rpm |
| Limit speed | 13600 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- Delivery usually within ( 7 ) days
