SNR - Self-Aligning Ball Bearing - 4200.A
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 4200 |
Reference speed | 16000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 10400 N |
Weight | 0.059 kg |
Usually arrives within 14 working days