Deep groove ball bearing FAG 6215-TB-P6-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Ball bearings
See technical informationReferences
FAG:6215-TB-P6-C3
Rubix:274A6900
Manufacturer :0388976360030
EAN:4012801277600




Product details : FAG 6215-TB-P6-C3 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 1176 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
Show UNSPSC/ECL@SS
£ 114.77 excl. VAT
/ Each
£ 137.72 incl. VAT
- Delivery usually within ( 7 ) days
