Deep groove ball bearing SNR 6009Z, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6009Z
Rubix:204A9018
EAN:3413520114039



Documents
Product details : SNR 6009Z DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 242 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 9800 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
| Weight | 0.213 kg |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
- Delivery usually within ( 3 ) days
