Deep groove ball bearing NTN 6005ZZCM/5K, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Ball bearings
See technical informationReferences
NTN:6005ZZCM/5K
Rubix:394A6337
EAN:4547359003765



Product details : NTN 6005ZZCM/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: shields or seals, the presence of a retaining ring, various clearances, several types of cages...
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Delivery usually within ( 3 ) days
