Deep groove ball bearing SKF EE 3 TN9, Outer diameter: 22.225 mm | Width: 5.556 mm | Inner diameter: 9.525 mm
Rigid ball bearings
See technical informationReferences
SKF:EE 3 TN9
Rubix:102A8994
Manufacturer :4971
EAN:7316577042057


Technical specifications
| Inner diameter | 9.525 mm |
|---|---|
| Outer diameter | 22.225 mm |
| Width | 5.556 mm |
Product details : SKF MINIATURE BEARING EE 3 TN9
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF brand deep groove ball bearing is manufactured with imperial dimensions (inches). Both reliable and durable, it is perfectly suited to the needs of common industrial applications. Designed with a reinforced polyamide cage, this bearing ensures efficient operation while supporting radial and axial loads in both directions. Its open design allows for easy installation and maintenance.
Features:
This SKF deep groove ball bearing is designed with imperial dimensions (inches), making it perfectly suited for machines manufactured to Anglo-Saxon standards. It features a glass-fiber-reinforced polyamide cage, which significantly reduces friction and ensures smooth rotation even at high speeds. The single-row ball design allows the bearing to withstand heavy radial loads while also providing some capacity to handle axial loads. The standard internal clearance ensures an optimal balance between load capacity and minimized friction.
Maintenance:
This open ball bearing requires regular maintenance to ensure its performance and extend its service life. The absence of seals facilitates access for periodic lubrication, which helps maintain adequate lubrication and prevent premature wear. It is recommended to use a high-quality lubricant suitable for the operating conditions. A maintenance program that includes checking noise levels, temperature, radial play, and the absence of contaminants is recommended to quickly detect any abnormalities.
Sealing:
This SKF bearing has no seals, making it vulnerable to contamination by particles, dust, or liquids. Due to this open design, it is primarily intended for applications in clean, controlled environments.
Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Ability to support radial and axial loads in both directions;
- Reinforced polyamide cage that reduces friction and facilitates high-speed rotation;
- Standard radial clearance ensuring an optimal balance between performance and vibration minimization;
- Open design allowing easy access for maintenance and lubrication.
Applications:
This SKF bearing is particularly well-suited for machines from Anglo-Saxon manufacturers that use inch-based dimensions. It is ideal for industrial applications in clean environments where low friction and effective vibration reduction are essential. It is often used in material handling systems, conveyors, and light-duty electric motors, as well as in industrial machinery where access for maintenance is important.
Features:
This SKF deep groove ball bearing is designed with imperial dimensions (inches), making it perfectly suited for machines manufactured to Anglo-Saxon standards. It features a glass-fiber-reinforced polyamide cage, which significantly reduces friction and ensures smooth rotation even at high speeds. The single-row ball design allows the bearing to withstand heavy radial loads while also providing some capacity to handle axial loads. The standard internal clearance ensures an optimal balance between load capacity and minimized friction.
Maintenance:
This open ball bearing requires regular maintenance to ensure its performance and extend its service life. The absence of seals facilitates access for periodic lubrication, which helps maintain adequate lubrication and prevent premature wear. It is recommended to use a high-quality lubricant suitable for the operating conditions. A maintenance program that includes checking noise levels, temperature, radial play, and the absence of contaminants is recommended to quickly detect any abnormalities.
Sealing:
This SKF bearing has no seals, making it vulnerable to contamination by particles, dust, or liquids. Due to this open design, it is primarily intended for applications in clean, controlled environments.
Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Ability to support radial and axial loads in both directions;
- Reinforced polyamide cage that reduces friction and facilitates high-speed rotation;
- Standard radial clearance ensuring an optimal balance between performance and vibration minimization;
- Open design allowing easy access for maintenance and lubrication.
Applications:
This SKF bearing is particularly well-suited for machines from Anglo-Saxon manufacturers that use inch-based dimensions. It is ideal for industrial applications in clean environments where low friction and effective vibration reduction are essential. It is often used in material handling systems, conveyors, and light-duty electric motors, as well as in industrial machinery where access for maintenance is important.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,14x22,22x22,23 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 9.525 mm |
| Outer diameter | 22.225 mm |
| Width | 5.556 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | ee |
| Material | bearing steel (bearing) |
| Cage | polyamide |
| Reference speed | 60000 rpm |
| Limit speed | 43000 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3320 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
- Usually arrives within 14 working days