References
INA:KN12-B
Rubix:235A3475
Manufacturer :0296806540000
EAN:4047643206730

Product details : INA KN12-B LINEAR BEARING 0296806540000
Linear ball bearing KN..-B, closed version, regreasable, adjustable angle
Linear ball bearing KN-B, closed version with relubrication facility, self-aligning
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Series | kn..-b |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Length | 32 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Delivery usually within ( 7 ) days
