Plain Bearing
Series | pabo-pp-as |
---|---|
Inner diameter | 40 mm |
Outer diameter | 40 mm |
Logistic Weight | 362 g |
---|---|
Series | pabo-pp-as |
Inner diameter | 40 mm |
Outer diameter | 40 mm |
Length | 80 mm |
Material | aluminium alloy |
Load rating stat. C | 600000 N |
Usually arrives within 14 working days