Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KBS25
INA LINEAR BALL BEARING KBS25
Linear Ball Bearing / Linear Bushing KBS
References
ina:
KBS25
rubix:
133A5817
manufacturer :
0012535300000
ean:
4054364120696
Technical specifications
Series
KBS
Inner diameter
25
mm
Outer diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KBS25
Linear ball bearing KBS, adjustable
Technical specifications
Attributes
Logistic Weight
183
g
Series
KBS
Inner diameter
25
mm
Outer diameter
40
mm
Length
58
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.10
excl. VAT
/
Each
£
43.32
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
INA SELFALIGN LINEARBUSH KS16-PP
INA SELFALIGN LINEARBUSH KSO20-PP
INA KN16-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA KBO20 LINEAR BALL BEARING
INA KTHK12-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA LINEAR BALL BEARING KB50-PP-AS
INA LINEAR BALL BEARING KB12
INA KBS20 LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KSO40-PP
INA LINEAR PLAIN BEARING PAB12-PP-AS
INA LINEAR BALL BEARING KB20
INA LINEAR BALL BEARING KBO40
INA LINEAR BALL BEARING KH06-B
INA LINEAR BALL BEARING KBO25-PP
INA LINEAR BALL BEARING KBO40-PP