Linear Ball Bearing KN..-B-PP
Series | KN..-B-PP |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Logistic Weight | 193 g |
---|---|
Series | KN..-B-PP |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Length | 68 mm |
Sealing | Sealed both sides |
Material | Steel |
In stock: Next day delivery