INA LINEAR BALL BEARING KBS12-PP


Ball socket KB..-PP

References
ina:KBS12-PP
rubix:101A3603
manufacturer :0016968070000
ean:4012802472271
brand logo
brand logo
Technical specifications
SeriesKBS..-PP
Inner diameter12 mm
Outer diameter22 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KBS12-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBS..PP, sealed on all sides, adjustable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight36 g
SeriesKBS..-PP
Inner diameter12 mm
Outer diameter22 mm
Length32 mm
SealingSealed both sides
MaterialSteel
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
  • Usually arrives within 14 working days