Linear Ball Bearing and Housing Unit
Series | kthk40 |
---|---|
Inner diameter | 40 mm |
Outer diameter | 87 mm |
Series | kthk40 |
---|---|
Inner diameter | 40 mm |
Outer diameter | 87 mm |
Length | 125 mm |
Sealing | open |
Material | aluminium alloy |
Load rating stat. C | 8600 N |
Load rating dyn. C0 | 6900 N |
Usually arrives within 14 working days