RING SOCKET PAB 2558PPAS
Series | PAB25 |
---|---|
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Series | PAB25 |
---|---|
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Length | 58 mm |
Sealing | Open |
Material | Aluminium Alloy |
Load rating dyn. C0 | 250000 N |
Usually arrives within 14 working days