Linear ball bearing / Linear bushing KBS..-PP-AS
Series | KBS..-PP-AS |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Logistic Weight | 596 g |
---|---|
Series | KBS..-PP-AS |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Length | 80 mm |
Sealing | Sealed both sides |
Material | Steel |
Usually arrives within 14 working days