References
Timken:GFLCT 1
Rubix:395A9547
EAN:0087796057159


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 17.5 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : TIMKEN GFLCT1 BALL FLANGED UNIT
Fafnir inch flange bearing housing unit
Ball bearing unit Timken GFLCT 1 with two-hole flange, cast-iron housing and contact seal. Suitable for eccentric self-locking clamp design.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 17.5 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Series | gflct |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.5 kg |
| Mounting typ | two-hole flange bearing housing (eccentric self-locking clamp) |
Show UNSPSC/ECL@SS
£ 82.05 excl. VAT
/ Each
£ 98.46 incl. VAT
- Usually arrives within 14 working days