TIMKEN LCJ1 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KLLB Mechani-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJ1
Rubix:103A0588
EAN:0087796057241


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.8 mm |
Product details : TIMKEN LCJ1 FOUR BOLT FLANGED BEARING UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir LCJ 1 ball bearing unit with four-bolt flange. Pre-greased, with eccentric self-locking clamp and integrated seal for robust mounting.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.8 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | lcj (industrial) |
| Total bearing width | 26.9 mm |
| Clamping | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.78 kg |
| Mounting typ | four-bolt flange bearing housing unit (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 174.57 excl. VAT
/ Each
£ 209.48 incl. VAT
- Usually arrives within 14 working days