References
Timken:GVFD 1
Rubix:395A9558
EAN:0087796057197


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : TIMKEN GVFD1 BALL FLANGED UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir flange bearing unit GVFD1 (inch) with ball bearing and eccentric locking collar. For machines with 3-bolt flange mounting.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | malleable cast iron (malleable iron) |
| Sealing | one rubber seal and one metal shield |
| Series | gvfd (relubrificierbar) |
| Total bearing width | 23.51 mm |
| Clamping | 10.7 mm |
| Diameter of fixation holes | 8.7 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.5 kg |
| Mounting typ | three-bolt flange bearing housing with eccentric locking collar (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 100.94 excl. VAT
/ Each
£ 121.13 incl. VAT
- Usually arrives within 14 working days