INA RCJ80-XL 0008312040000 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJ80-XL
Rubix:244A9230
Manufacturer :0945713920000
EAN:4054372849084


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
Documents
Product details : INA RCJ80-XL 0008312040000 FLANGED HOUSING UNIT
Housing units RCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
| Material | cast iron |
| Height | 197 mm |
| Length | 197 mm |
| Series | rcj..-xl |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Outer diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 241.31 excl. VAT
/ Each
£ 289.57 incl. VAT
- Delivery usually within ( 7 ) days