Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SNR USFD201 BEARING UNIT
SNR USFD201 BEARING UNIT
Flanged bearing housing unit SNR
References
snr:
USFD.201
rubix:
206A2769
ean:
3413529510504
Technical specifications
Inner diameter
12.7
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : SNR USFD201 BEARING UNIT
Technical specifications
Attributes
Inner diameter
12.7
mm
Width
22
mm
Height
81
mm
Length
58.7
mm
Series
USFD200
Number of holes
2
Outer diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.88
excl. VAT
/
Each
£
14.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR USFE207CO BEARING UNIT
SNR UCFE210T20 BEARING UNIT
SNR EXFLE206T20 BEARING UNIT
NTN ASPF201 BEARING UNIT
SNR EXFL317 BEARING UNIT
SNR UCFC217 BEARING UNIT
INA ROLLER BEARING PCJ50-XL-N
SNR USF212-36 BEARING UNIT
SNR EXFC215 BEARING UNIT
INA PCJTY25-XL-N TWO BOLT FLANGED HOUSING UNIT
SKF HOUSED BEARING UNIT FYJ 30 TF
INA BEARING INSERT GRA40-XL
SNR ESFC204N BEARING UNIT
SNR USF202N BEARING UNIT
NTN CM-UCFC217D1 BEARING UNIT