References
Timken:VFD1 11/16
Rubix:395A9578
EAN:0087796110748


Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 120.6 mm |
Product details : TIMKEN VFD1 11/16 BALL FLANGED UNIT
Inch flange bearing housing unit Fafnir
Flange bearing unit from Timken (Fafnir) for shafts with 42.9 mm bore. Robust flange housing with sealed ball bearing and defined mounting dimensions.
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 120.6 mm |
| Material | tempered cast iron (malleable-iron) |
| Sealing | one rubber seal and one metal shield |
| Series | medium-duty |
| Total bearing width | 43.7 mm |
| Clamping | 15.9 mm |
| Diameter of fixation holes | 13.5 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Weight | 1.42 kg |
| Mounting typ | four-bolt flange bearing unit (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 413.28 excl. VAT
/ Each
£ 495.94 incl. VAT
- Delivery usually within ( 7 ) days