FUSION LAMPS CRLED/G45/BC 5W BC LED GOLF BALL 25000HR (CTR (L)80 MM X
Ball Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/G45/BC
Rubix:234A7506

Documents
Product details : FUSION LAMPS CRLED/G45/BC 5W BC LED GOLF BALL 25000HR (CTR (L)80 MM X
5W BC LED Golf Ball 25000hr (CTR (L)80 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
- Delivery usually within ( 3 ) days
