TAMLITE XCSF50NWP XCITE 50W LED SLIM FLOOD BLACK FINISH C/ (H)280 MM X
xcite Floodlight PIR
See technical informationSee documentsReferences
Tamlite:XCSF50NWP
Rubix:234A6536

Documents
Product details : TAMLITE XCSF50NWP XCITE 50W LED SLIM FLOOD BLACK FINISH C/ (H)280 MM X
XCITE 50W LED SLIM Flood Black Finish C/ (H)280 mm x (W)235 mm x (D)70 mm
Technical specifications
Attributes
| Luminance | 4700 lm |
|---|---|
| Power | 50 W |
Show UNSPSC/ECL@SS
£ 49.59 excl. VAT
/ Each
£ 59.51 incl. VAT
- Delivery usually within ( 3 ) days
