References
Draper:87696
Rubix:382A8418
Manufacturer :87696
EAN:5010559876969

Product details : DRAPER 87696 2X10W LED RECHARGE.FLOOD LIGHT
10W COB rechargeable pivoting work light with two floodlights producing 850 lumen output. The work lights can be used with a single or double COB LED lights on. Charged via a micro USB cable and fitted with a standard USB output socket for powering/charging items such as mobile phones. Manufactured from shock-resistant plastic and fitted with a 360° pivoting adjustable stand. Supplied with a micro USB to USB cable.
Technical specifications
Attributes
| Luminance | 850 lm |
|---|---|
| Power | 10 W |
| Voltage | 3.7 V |
| Model | rfl/850 |
Show UNSPSC/ECL@SS
£ 40.94 excl. VAT
/ Each
£ 49.13 incl. VAT
- Delivery usually within ( 7 ) days
