FUSION LAMPS EDM266LL 35W 12V GU4 MR11 DICHROIC 4000HR (L)35 MM X (DIA
Dichroic Lamp
See technical informationReferences
Fusion Lamps:EDM266LL
Rubix:234A7387

Product details : FUSION LAMPS EDM266LL 35W 12V GU4 MR11 DICHROIC 4000HR (L)35 MM X (DIA
35W 12V Gu4 Mr11 Dichroic 4000HR (L)35 mm x (Dia)35 mm
Technical specifications
Attributes
| Luminance | 430 lm |
|---|---|
| Power | 35 W |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
