FUSION LAMPS EDIR250ES/CL 250W ES INFRA RED R125 HARD GLASS (L)185 MM
Hard Glass Lamp
See technical informationReferences
Fusion Lamps:EDIR250ES/CL
Rubix:234A7524

Product details : FUSION LAMPS EDIR250ES/CL 250W ES INFRA RED R125 HARD GLASS (L)185 MM
250W ES Infra Red R125 Hard Glass (L)185 mm x (Dia)125 mm
Technical specifications
Attributes
| Luminance | 800 lm |
|---|---|
| Power | 250 W |
| Colour | colourless |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 3 ) days
