TAMLITE XCNC25NW XCITE 2X5FT TWIN IP65-C/W LED BOARD/DRI (L)1560 MM
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC25NW
Rubix:234A6557

Documents
Product details : TAMLITE XCNC25NW XCITE 2X5FT TWIN IP65-C/W LED BOARD/DRI (L)1560 MM
XCITE 2X5FT TWIN IP65-C/W LED BOARD/DRI (L)1560 mm x (W)154 mm x (D)95 mm
Technical specifications
Attributes
| Luminance | 8000 lm |
|---|---|
| Power | 71 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 100.67 excl. VAT
/ Each
£ 120.80 incl. VAT
- In stock: Next day delivery
