DL4061 10A ELEC PHOTOCELL INC CELL/BASE/BRKT
Fusion 10A Wall Mounted Electronic Photocell Kit IP65
See technical informationReferences
Fusion Lamps:DL4061
Rubix:224A3208
Product details : DL4061 10A ELEC PHOTOCELL INC CELL/BASE/BRKT
Photodiode sensor
Maximum capacity: 10A
Lux levels: 10 - 16 / 65 lux
Load rating: Max 2000W [10A] incandescent, Max 600W [2.2A] LED
NEMA socket connection
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 22.99 excl. VAT
/ Each
£ 27.59 incl. VAT
- Usually arrives within 14 working days

