FUSION LAMPS EDLED/FGLS6ES/DIM 6W ES LED FILAMENT DIMMABLE GLS (L)108
Filament Range
See technical informationSee documentsReferences
Fusion Lamps:EDLED/FGLS6ES/DIM
Rubix:234A7455

Documents
Product details : FUSION LAMPS EDLED/FGLS6ES/DIM 6W ES LED FILAMENT DIMMABLE GLS (L)108
6W Es Led Filament Dimmable Gls (L)108 mm x (Dia)60 mm
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
