TAMLITE XCNC14NWM3 XCITE 1200MM SINGLE IP65-C/W LED BOARD/D (L)1260 MM
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC14NWM3
Rubix:234A6559

Documents
Product details : TAMLITE XCNC14NWM3 XCITE 1200MM SINGLE IP65-C/W LED BOARD/D (L)1260 MM
XCITE 1200mm single IP65-C/W LED BOARD/D (L)1260 mm x (W)98 mm x (D)93 mm
Technical specifications
Attributes
| Luminance | 2600 lm |
|---|---|
| Power | 24 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 111.91 excl. VAT
/ Each
£ 134.29 incl. VAT
- Delivery usually within ( 3 ) days
