References
Dormer:S53310.0
Rubix:376A3948
EAN:7320760680988



Product details : DORMER S53310.0 6706549
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Length of cut | 14 mm |
| Total length | 75 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 125.93 excl. VAT
/ Each
£ 151.12 incl. VAT
- Usually arrives within 14 working days
