SANDVIK R216.33-03050-AK08H 1620 5743168


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.33-03050-AK08H1620
rubix:286A9249
manufacturer :5743168
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length57 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK R216.33-03050-AK08H 1620 5743168


Technical specifications


Attributes
Diameter3 mm
Total length57 mm
Length of cut8 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • Usually arrives within 14 working days