Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P230-0476-XA1630 SC MILLING CM PLURA 1 7045487
SANDVIK 1P230-0476-XA1630 SC MILLING CM PLURA 1 7045487
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P230-0476-XA 1630
rubix:
318A1796
manufacturer :
7045487
ean:
7323221046118
Product details
Technical specifications
Product details : SANDVIK 1P230-0476-XA1630 SC MILLING CM PLURA 1 7045487
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.13
excl. VAT
/
Each
£
40.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
DORMER S7178.0 END MILL 8.00 MM 6706703
SANDVIK 2P070-1200-PB1610 SC MILLING CM PLURA 2 7990645
SANDVIK 1P341-0635-XA1630 SC MILLING CM PLURA 1 7045790
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 20 862581
SANDVIK 1K377-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213667
DORMER S804HB4.0 END MILL 4.00 MM 5983625
SANDVIK A326R08-M25050VM-TH1025 SC MILLING CM PLURA 2 6010152
WALTER F2234.B.050.Z04.08 MILLING CUTTERS WITH FIXED POCKETS 5001069
WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286
SANDVIK 2S440-1270-152-SD1725 SC MILLING CM PLURA 2 7858295
SANDVIK 2S342-0400-050-PAP2BM SC MILLING CM PLURA 2 8351864
DOR S802HB 18.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
CUTLINE 893415 8MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965