IGUS BUSH RJUM-01-25


drylin® R - bearings, closed, standard design

References
igus:RJUM-01-25
rubix:100A7328
RJUM-01-25
brand logo
Technical specifications
SeriesRJUM
Inner diameter25 mm
Outer diameter36.5 mm
See all Specifications

Product details : IGUS BUSH RJUM-01-25


Strengths

Lubrication-free drylin® linersResistance to dust and dirtLow frictionExtremely quiet operationMany adapter and housing options

Applications

Agricultural machinery Automotive Medical technology Facade construction Packaging industry

Technical specifications


Attributes
SeriesRJUM
Inner diameter25 mm
Outer diameter36.5 mm
Length58 mm
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ Each
£ 53.04 incl. VAT
  • In stock: Next day delivery