INA LINEAR BALL BEARING KBS50-PP


Ball socket KB..-PP

References
ina:KBS50-PP
rubix:101A3600
manufacturer :0012758520000
ean:4054364120740
brand logo
brand logo
Technical specifications
SeriesKBS..-PP
Inner diameter50 mm
Outer diameter75 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KBS50-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight975 g
SeriesKBS..-PP
Inner diameter50 mm
Outer diameter75 mm
Length100 mm
SealingOpen
Show UNSPSC/ECL@SS
£ 90.95 excl. VAT
/ Each
£ 109.14 incl. VAT
  • Usually arrives within 14 working days