Linear Ball Bearing KN..-B-PP
Series | KN..-B-PP |
---|---|
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Logistic Weight | 20 g |
---|---|
Series | KN..-B-PP |
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Length | 32 mm |
Sealing | Sealed both sides |
Material | Steel |
Usually arrives within 14 working days