INA LINEAR BALL BEARING KBO25-PP-AS


Ball socket KB..-PP

References
ina:KBO25-PP-AS
rubix:102A0100
manufacturer :0015219420000
ean:4054364120634
Technical specifications
SeriesKBO..-PP-AS
Inner diameter25 mm
Outer diameter40 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KBO25-PP-AS


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBO..PP-AS, open model, sealed on all sides, with relubrication facility

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
SeriesKBO..-PP-AS
Inner diameter25 mm
Outer diameter40 mm
Length58 mm
SealingSealed both sides
MaterialSteel
Show UNSPSC/ECL@SS
£ 48.99 excl. VAT
/ Each
£ 58.79 incl. VAT
  • In stock: Next day delivery