References
INA:KN50-B-PP
Rubix:236A9270
Manufacturer :0244642520000
EAN:4012802597677

Product details : INA KN50-B-PP LINEAR BALL BUSHING
Linear ball bearings KN..-B-PP, Lightweight range, closed design, sealed on all sides, with relubrication facility, adjustable angle
Linear ball bearing KN..-B-PP, closed model, sealed on all sides, with relubrication facility, self-aligning
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Series | kn..-b-pp |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Length | 100 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 61.31 excl. VAT
/ Each
£ 73.57 incl. VAT
- In stock: Next day delivery
